Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

30/7-ZZ

6017 ZZ C3

6017 ZZ C3 DEEP GRV BALL BEARING ; 85MM BORE 130MM OD 22MM WD SR 2 MTL SHL

Single Row Ball Bearing; 85MM Bore; 130MM Outside Diameter; 22MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6017 ZZ C3

BDI #

18151423

QTY

INVENTORY:
236
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31171504
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Radial | Extra Light Duty
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
Weight / LBS
0.16976
Long Description
Single Row Ball Bearing; 85MM Bore; 130MM Outside Diameter; 22MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter