Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

87503

87501

87501 RADIAL BALL BEARING ; 12MM ID 32MM OD 12.7MM W

Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

87501

BDI #

17145868

PRICE
$ 47.52 / each
$ 64.81 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.047
UNSPSC
31171504
EAN
4550253068174
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal | Shell Alvania Prelubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.097
Long Description
Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.26 Inch | 32 Millimeter
Outer Race Width
0.394 Inch | 10 Millimeter
Inner Race Width
0.48 Inch | 12.2 Millimeter
Bore
0.472 Inch | 12 Millimeter