Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6016LLUCM

88506LLXCS42/3ASQ2

88506LLXCS42/3ASQ2 BALL BRG ; NON RETURNABLE RADIAL/DEEP GRV

Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 24MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage

Part #

88506LLXCS42/3ASQ2

BDI #

25265058

PRICE
$ 174.05 / each
$ 237.38 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.213
UNSPSC
31171504
EAN
4547359820065
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Pressed Cage
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
Special
Inch - Metric
Metric
Other Features
Radial | Steel Bearing
Category - BDI
Single Row Ball Bearing
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.471
Long Description
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 24MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter