Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1601 2RS

215NPP

215NPP DEEP GROOVE BALL BEARING ; 75MM ID 130MM OD 25MM WD SR 2 SEALS

Single Row Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

215NPP

BDI #

1315544

PRICE
$ 310.05 / each
$ 374.27 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.197
UNSPSC
31171504
EAN
0087796066724
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Radial | Light Duty | Non Removable Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
215PP
Weight / LBS
2.64
Long Description
Single Row Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter