Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BA 4

51114

51114 THRUST BALL BEARING ; SINGLE ROW 70MM ID 95MM OD 18MM W

Thrust Ball Bearing; 70MM Bore 1; 72MM Bore 2; 95MM Outer Diameter; 18MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

51114

BDI #

1203391

PRICE
$ 164.10 / each
$ 223.81 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.356
UNSPSC
31171552
EAN
4547359306132
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
51114
Weight / LBS
0.78485
Long Description
Thrust Ball Bearing; 70MM Bore 1; 72MM Bore 2; 95MM Outer Diameter; 18MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
3.74 Inch | 95 Millimeter
Height
0.709 Inch | 18 Millimeter
Bore 2
2.835 Inch | 72 Millimeter
Bore 1
2.756 Inch | 70 Millimeter