Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

51117

51117

51117 THRUST BALL BEARING ; SINGLE DIRECTION W/FLAT BACK FACE 15/PAK

Thrust Ball Bearing; 85MM Bore 1; 87MM Bore 2; 110MM Outer Diameter; 19MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

51117

BDI #

1476317

PRICE
$ 247.74 / each

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.459
UNSPSC
31171552
EAN
0605790400933
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://jtekt-na.com
Weight / LBS
1.01413
Long Description
Thrust Ball Bearing; 85MM Bore 1; 87MM Bore 2; 110MM Outer Diameter; 19MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
3.425 Inch | 87 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Height
0.748 Inch | 19 Millimeter
Bore 1
3.346 Inch | 85 Millimeter