Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

51136-M P/5

51136-M P/5

51136-M P/5 BALL THRUST BEARING (SMARTCATALOG)

Thrust Ball Bearing; 180MM Bore 1; 183MM Bore 2; 225MM Outside Diameter; 34MM Height; Single Direction; Not Banded; Brass Cage; ABEC 5 | ISO P5 Precision

Part #

51136-M P/5

BDI #

26338527

PRICE
$ 1,710.28 / each

QTY

Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
8.0
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 5 | ISO P5
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
8
Long Description
Thrust Ball Bearing; 180MM Bore 1; 183MM Bore 2; 225MM Outside Diameter; 34MM Height; Single Direction; Not Banded; Brass Cage; ABEC 5 | ISO P5 Precision
Bore 1
7.087 Inch | 180 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Height
1.339 Inch | 34 Millimeter
Bore 2
7.205 Inch | 183 Millimeter