Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

51224

51224

51224 BALL THRUST BEARING (SMARTCATALOG)

Thrust Ball Bearing; 120MM Bore 1; 123MM Bore 2; 170MM Outside Diameter; 39MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

51224

BDI #

26337881

PRICE
$ 615.32 / each

QTY

Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
5.9
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
5.9
Long Description
Thrust Ball Bearing; 120MM Bore 1; 123MM Bore 2; 170MM Outside Diameter; 39MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
1.535 Inch | 39 Millimeter
Bore 1
4.724 Inch | 120 Millimeter
Bore 2
4.843 Inch | 123 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter