Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

51276-M

51276-M

51276-M BALL THRUST BEARING (SMARTCATALOG)

Thrust Ball Bearing; 380MM Bore 1; 385MM Bore 2; 520MM Outside Diameter; 112MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision

Part #

51276-M

BDI #

26337861

PRICE
$ 26,141.75 / each

QTY

Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
162.0
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
162
Long Description
Thrust Ball Bearing; 380MM Bore 1; 385MM Bore 2; 520MM Outside Diameter; 112MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
15.157 Inch | 385 Millimeter
Bore 1
14.961 Inch | 380 Millimeter
Outside Diameter
20.472 Inch | 520 Millimeter
Height
4.409 Inch | 112 Millimeter