Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

51205

51311

51311 THRUST BALL BEARING ; 55MM BOREX105MM ODX35MM W

Thrust Ball Bearing; 55MM Bore 1; 57MM Bore 2; 105MM Outer Diameter; 35MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision

Part #

51311

BDI #

1183196

PRICE
$ 378.98 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.31
UNSPSC
31171552
EAN
0029176036842
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
51311
Weight / LBS
2.88806
Long Description
Thrust Ball Bearing; 55MM Bore 1; 57MM Bore 2; 105MM Outer Diameter; 35MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Outside Diameter
4.134 Inch | 105 Millimeter
Height
1.378 Inch | 35 Millimeter
Bore 1
2.165 Inch | 55 Millimeter
Bore 2
2.244 Inch | 57 Millimeter