Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

51203

51317

51317 THRUST BALL BEARING ; NON-RETURNABLE

Thrust Ball Bearing; 85MM Bore 1; 88MM Bore 2; 150MM Outer Diameter; 49MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

51317

BDI #

23988267

PRICE
$ 1,092.08 / each
$ 1,718.09 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.53
UNSPSC
31171552
EAN
0637410091191
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
51317
Manufacturer Internal Number
51317
Weight / LBS
7.65004
Long Description
Thrust Ball Bearing; 85MM Bore 1; 88MM Bore 2; 150MM Outer Diameter; 49MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
5.906 Inch | 150 Millimeter
Height
1.929 Inch | 49 Millimeter
Bore 1
3.346 Inch | 85 Millimeter
Bore 2
3.465 Inch | 88 Millimeter