Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

51113

51413

51413 THRUST BALL BEARING ; 65MM BOREX140MM ODX56MM W

Thrust Ball Bearing; 65MM Bore 1; 68MM Bore 2; 140MM Outer Diameter; 56MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision

Part #

51413

BDI #

1183217

PRICE
$ 1,480.89 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
4.1
UNSPSC
31171552
EAN
0029176029387
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
51413
Weight / LBS
9.03895
Long Description
Thrust Ball Bearing; 65MM Bore 1; 68MM Bore 2; 140MM Outer Diameter; 56MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Outside Diameter
5.512 Inch | 140 Millimeter
Height
2.205 Inch | 56 Millimeter
Bore 2
2.677 Inch | 68 Millimeter
Bore 1
2.559 Inch | 65 Millimeter