Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AKL.D12-HLA

AKL.D12-HLA

AKL.D12-HLA AXIAL GROOVE BALL BEARING ; 30.163MM X 53.188MM X 15.875MM

Thrust Ball Bearing; 1-3/16" Bore 1; 1-7/32" Bore 2; 2-3/32" Outside Diameter; 5/8" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

AKL.D12

BDI #

23942565

PRICE
$ 40.90 / each
$ 43.41 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.142
UNSPSC
31171504
EAN
4012802859119
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.313
Long Description
Thrust Ball Bearing; 1-3/16" Bore 1; 1-7/32" Bore 2; 2-3/32" Outside Diameter; 5/8" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.625 Inch | 15.875 Millimeter
Bore 1
1.188 Inch | 30.175 Millimeter
Bore 2
1.219 Inch | 30.963 Millimeter
Outside Diameter
2.094 Inch | 53.188 Millimeter