Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4458-00-302 OBSOLETE DO NOT USE 07/23

D-29

D-29 THRUST BALL BEARING

Thrust Ball Bearing; 2-1/4" Bore 1; 2-9/32" Bore 2; 3-23/32" Outer Diameter; 13/16" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision

Part #

D-29

BDI #

198515

PRICE
$ 77.36 / each

QTY

INVENTORY:
1
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.54
UNSPSC
31171552
EAN
0644075005524
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Full Complement
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
Manufacturer Item Number
D-29
Weight / LBS
1.19
Long Description
Thrust Ball Bearing; 2-1/4" Bore 1; 2-9/32" Bore 2; 3-23/32" Outer Diameter; 13/16" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Height
0.813 Inch | 20.65 Millimeter
Bore 1
2.25 Inch | 57.15 Millimeter
Bore 2
2.281 Inch | 57.937 Millimeter
Outside Diameter
3.719 Inch | 94.463 Millimeter