Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D-33

D-33

D-33 BALL BEARING ; 2-1/2" BORE 1 2-17/32" BORE

Thrust Ball Bearing; 2-1/2" Bore 1; 2-17/32" Bore 2; 3-31/32" Outer Diameter; 13/16" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision

Part #

D-33

BDI #

198521

PRICE
$ 79.01 / each

QTY

INVENTORY:
1
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.58
UNSPSC
31171552
EAN
0644075005562
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Full Complement
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
Manufacturer Item Number
D-33
Weight / LBS
1.28
Long Description
Thrust Ball Bearing; 2-1/2" Bore 1; 2-17/32" Bore 2; 3-31/32" Outer Diameter; 13/16" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Bore 1
2.5 Inch | 63.5 Millimeter
Height
0.813 Inch | 20.65 Millimeter
Outside Diameter
3.969 Inch | 100.813 Millimeter
Bore 2
2.531 Inch | 64.287 Millimeter