Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B9 OBSOLETE 02/22 USE 23940795

D13

D13 THRUST BALL BEARING ; 1-1/4IN BORE 1 1-9/32IN BORE 2 2-11/32IN

Thrust Ball Bearing; 1-1/4" Bore 1; 1-9/32" Bore 2; 2-11/32" Outer Diameter; 5/8" Height; Single Direction; Banded; Steel Cage; Non Precision Precision

Part #

2101079276

BDI #

21435553

PRICE
$ 46.84 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.186
UNSPSC
31171552
EAN
0888569006424
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
0.407
Long Description
Thrust Ball Bearing; 1-1/4" Bore 1; 1-9/32" Bore 2; 2-11/32" Outer Diameter; 5/8" Height; Single Direction; Banded; Steel Cage; Non Precision Precision
Bore 2
1.281 Inch | 32.537 Millimeter
Height
0.625 Inch | 15.875 Millimeter
Bore 1
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.344 Inch | 59.538 Millimeter