Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4454-00-300

GBC.4465-00-300

GBC.4465-00-300 THRUST BALL BRG ; 1.063"X 1.969"X0. 625"

Thrust Ball Bearing; 1-1/16" Bore 1; 1-3/32" Bore 2; 1-31/32" Outer Diameter; 5/8" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision

Part #

GBC.4465-00-300

BDI #

426247

PRICE
$ 21.59 / each

QTY

Manufacturer Name
SKF WWW.GENERALBEARING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.122
UNSPSC
31171552
EAN
0662300310670
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Full Complement | Unground | Steel Housing | Hardened Steel Ball
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer Item Number
611 /AT-6863
Manufacturer Internal Number
4465-00
Weight / LBS
0.262
Long Description
Thrust Ball Bearing; 1-1/16" Bore 1; 1-3/32" Bore 2; 1-31/32" Outer Diameter; 5/8" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Bore 2
1.094 Inch | 27.788 Millimeter
Bore 1
1.063 Inch | 27 Millimeter
Outside Diameter
1.969 Inch | 50.013 Millimeter
Height
0.625 Inch | 15.875 Millimeter