Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

T-114-RG-1015

T-114-RG-1015

T-114-RG-1015 THRUST BALL BEARING ; OPEN CENTER RIVET 1-15/16 OD X 1-5/16 W

Thrust Ball Bearing; 1-15/16" Outer Diameter; 1-5/16" Height; Single Direction; Not Banded; Non Precision Precision

Part #

T-114-RG-1015

BDI #

21430337

QTY

Manufacturer Name
AUBURN BALL BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.42
UNSPSC
31171552
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | 1-59/64" Outer Diameter 2 | With Center Pin
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer Item Number
1015-T-114RG
Weight / LBS
0.92
Long Description
Thrust Ball Bearing; 1-15/16" Outer Diameter; 1-5/16" Height; Single Direction; Not Banded; Non Precision Precision
Height
1.313 Inch | 33.35 Millimeter
Bore 1
0 Inch | 0 Millimeter
Bore 2
0 Inch | 0 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter