Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

51312

W-7/8

W-7/8 THRUST BALL BEARING

Thrust Ball Bearing; 7/8" Bore 1; 29/32" Bore 2; 1-21/32" Outer Diameter; 5/8" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

W-7/8

BDI #

210574

PRICE
$ 41.21 / each

QTY

INVENTORY:
1
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31171552
EAN
0644075101103
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
Manufacturer Item Number
W-7/8
Weight / LBS
0.24
Long Description
Thrust Ball Bearing; 7/8" Bore 1; 29/32" Bore 2; 1-21/32" Outer Diameter; 5/8" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
0.875 Inch | 22.225 Millimeter
Height
0.625 Inch | 15.875 Millimeter
Bore 2
0.906 Inch | 23.012 Millimeter
Outside Diameter
1.656 Inch | 42.062 Millimeter