Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CCF 1 5/8 SB

CCF 1 5/8 SB

CCF 1 5/8 SB CAM FOLLOWER BEARING ; 1/2-4 INCH

Cam Follower Bearing; 1-5/8" Roller Diameter; 7/8" Roller Width; Crowned Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

2151112000

BDI #

343866

PRICE
$ 61.43 / each
$ 103.02 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.265
UNSPSC
31171530
EAN
0726166036249
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
5/8-18
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CCF 1-5/8 SB
Manufacturer Internal Number
2151112000
Weight / LBS
0.56
Long Description
Cam Follower Bearing; 1-5/8" Roller Diameter; 7/8" Roller Width; Crowned Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
1.625 Inch | 41.275 Millimeter
Stud Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.875 Inch | 22.225 Millimeter