Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CR-1-1/8-XBC

CCF 3 1/4 SB

CCF 3 1/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

Cam Follower Bearing; 3-1/4" Roller Diameter; 1-3/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

2321112000

BDI #

343886

PRICE
$ 322.45 / each
$ 540.80 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.043
UNSPSC
31171530
EAN
0726166039691
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CCF 3-1/4 SB
Manufacturer Internal Number
2321112000
Weight / LBS
4.5
Long Description
Cam Follower Bearing; 3-1/4" Roller Diameter; 1-3/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
3.25 Inch | 82.55 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter