Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CCF 5 S

CCF 5 S

CCF 5 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

Cam Follower Bearing; 5" Roller Diameter; 2-3/4" Roller Width; Crowned Roller Surface Profile; 2" Stud Diameter; 2-12 Thread Size; Standard Stud Stud Profile; Sealed Enclosure; Needle Bearing; Yes Relubricatable; Yes Hex Socket

Part #

2501110000

BDI #

347203

PRICE
$ 2,218.46 / each
$ 3,564.72 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.848
EAN
0726166042110
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CCF 5 S
Manufacturer Internal Number
2501110000
Weight / LBS
18.74
Long Description
Cam Follower Bearing; 5" Roller Diameter; 2-3/4" Roller Width; Crowned Roller Surface Profile; 2" Stud Diameter; 2-12 Thread Size; Standard Stud Stud Profile; Sealed Enclosure; Needle Bearing; Yes Relubricatable; Yes Hex Socket
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
2.75 Inch | 69.85 Millimeter
Stud Diameter
2 Inch | 50.8 Millimeter