Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CR-3-1/4-BC

CCF 9/16 SB

CCF 9/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

Cam Follower Bearing; 9/16" Roller Diameter; 3/8" Roller Width; Crowned Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

2031112000

BDI #

343896

PRICE
$ 57.16 / each
$ 95.87 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.012
UNSPSC
31171530
EAN
0726166030582
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
10-32
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CCF 9/16 SB
Manufacturer Internal Number
2031112000
Weight / LBS
0.027
Long Description
Cam Follower Bearing; 9/16" Roller Diameter; 3/8" Roller Width; Crowned Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.563 Inch | 14.3 Millimeter
Stud Diameter
0.19 Inch | 4.826 Millimeter