Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CCFH 2 3/4 SB

CCFH 2 3/4 SB

CCFH 2 3/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

Cam Follower Bearing; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Crowned Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket

Part #

2261512000

BDI #

347105

PRICE
$ 240.69 / each
$ 370.96 / each

QTY

INVENTORY:
15
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.444
UNSPSC
31171530
EAN
0726166038984
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CCFH 2-3/4 SB
Manufacturer Internal Number
2261512000
Weight / LBS
3.18
Long Description
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Crowned Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Roller Width
1.5 Inch | 38.1 Millimeter
Roller Diameter
2.75 Inch | 69.85 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter