Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CCFH 3 1/2 SB

CCFH 3 1/2 SB

CCFH 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2IN OD W/LUBRI-DISC SEAL

Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Crowned Roller Surface; Stud Type; 2-3/4" Stud Diameter; 1-3/4-12 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket

Part #

2341512000

BDI #

347109

PRICE
$ 451.59 / each
$ 695.98 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.037
UNSPSC
31171530
EAN
0726166040079
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-3/4-12
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CCFH 3-1/2 SB
Manufacturer Internal Number
2341512000
Weight / LBS
6.69
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Crowned Roller Surface; Stud Type; 2-3/4" Stud Diameter; 1-3/4-12 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Roller Diameter
3.5 Inch | 88.9 Millimeter
Roller Width
2 Inch | 50.8 Millimeter
Stud Diameter
2.75 Inch | 69.85 Millimeter