Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CCYRD 1 7/8

CCYRD 1 7/8

CCYRD 1 7/8 CAM FOLLOWER BEARING ; NON-RETURNABLE

Cam Follower Bearing; 1/2" Bore; 1-7/8" Roller Diameter; 1" Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

4171200000

BDI #

1434593

PRICE
$ 69.46 / each

QTY

INVENTORY:
60
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.313
UNSPSC
31171530
EAN
0726166119669
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Heavy Duty | Black Oxide Coating | Contamination Resistant | Rubber Lip Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CCYRD 1-7/8
Manufacturer Internal Number
4171200000
Weight / LBS
0.66
Long Description
Cam Follower Bearing; 1/2" Bore; 1-7/8" Roller Diameter; 1" Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Bore
0.5 Inch | 12.7 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Roller Width
1 Inch | 25.4 Millimeter