Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CDCY-8.00-R

CDCY-8.00-R

CDCY-8.00-R DCB ROLLER ; CROWNED YOKE TYPE REGREASABLE

Cam Follower Bearing; 3.255" Bore; 8" Roller Diameter; 4-1/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

CDCY-8.00-R

BDI #

22969508

PRICE
$ 4,180.49 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
19.45
UNSPSC
31171530
EAN
0841946134172
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1100RPM Speed
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
42.93
Long Description
Cam Follower Bearing; 3.255" Bore; 8" Roller Diameter; 4-1/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Diameter
8 Inch | 203.2 Millimeter
Bore
3.255 Inch | 82.677 Millimeter
Roller Width
4.25 Inch | 107.95 Millimeter