Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CF3V

CF 11/16

CF 11/16 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

Cam Follower Bearing; 11/16" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket

Part #

2050100000

BDI #

343966

PRICE
$ 41.84 / each
$ 70.15 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
UNSPSC
31171530
EAN
0726166031480
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CF 11/16
Manufacturer Internal Number
2050100000
Weight / LBS
0.054
Long Description
Cam Follower Bearing; 11/16" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
0.25 Inch | 6.35 Millimeter
Roller Diameter
0.688 Inch | 17.475 Millimeter
Roller Width
0.438 Inch | 11.125 Millimeter