Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CR-2-XB

CF 3 1/4 B

CF 3 1/4 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

Cam Follower Bearing; 3-1/4" Roller Diameter; 1-3/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket

Part #

2320102000

BDI #

343998

PRICE
$ 337.82 / each
$ 566.57 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.184
UNSPSC
31171530
EAN
0726166039547
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CF 3-1/4 B
Manufacturer Internal Number
2320102000
Weight / LBS
4.81
Long Description
Cam Follower Bearing; 3-1/4" Roller Diameter; 1-3/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Roller Width
1.75 Inch | 44.45 Millimeter
Roller Diameter
3.25 Inch | 82.55 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter