Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFH 1 1/8 SB

CFH 1 1/8 SB

CFH 1 1/8 SB CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD

Cam Follower Bearing; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

2110512000

BDI #

347135

PRICE
$ 43.88 / each
$ 67.65 / each

QTY

INVENTORY:
14
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
UNSPSC
31171530
EAN
0726166034047
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
5/8-18
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CFH 1-1/8 SB
Manufacturer Internal Number
2110512000
Weight / LBS
0.26
Long Description
Cam Follower Bearing; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.625 Inch | 15.875 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter