Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFH 2 B THT

CFH 2 B THT

CFH 2 B THT CAM FOLLOWER BEARING ; NON-RETURNABLE

Cam Follower Bearing; 2" Roller Diameter; 1-1/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/8" Stud Diameter; 1-1/8-12 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; Hex Socket

Part #

2200517000

BDI #

21446519

PRICE
$ 185.09 / each

QTY

INVENTORY:
51
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31171530
EAN
0726166144838
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-1/8-12
Stud Profile
Heavy Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Threaded Axial Lubrication Hole at Threaded End
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Weight / LBS
1.56
Long Description
Cam Follower Bearing; 2" Roller Diameter; 1-1/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/8" Stud Diameter; 1-1/8-12 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Roller Width
1.25 Inch | 31.75 Millimeter
Roller Diameter
2 Inch | 50.8 Millimeter
Stud Diameter
1.125 Inch | 28.575 Millimeter