Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFH 3 1/2 S

CFH 3 1/2 S

CFH 3 1/2 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-3/4" Stud Diameter; 1-3/4-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket

Part #

2340510000

BDI #

347180

PRICE
$ 478.78 / each
$ 737.89 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.101
UNSPSC
31171530
EAN
0726166039974
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-3/4-12
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CFH 3-1/2 S
Manufacturer Internal Number
2340510000
Weight / LBS
6.83
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-3/4" Stud Diameter; 1-3/4-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
2 Inch | 50.8 Millimeter
Stud Diameter
1.75 Inch | 44.45 Millimeter
Roller Diameter
3.5 Inch | 88.9 Millimeter