Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Cam Follower and Track Roller - Stud Type | BDI USA
CategoriesBearingsCategoriesRoller BearingsCategoriesCam Follower and Track Roller - Stud Type
MCGILL
CFE 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Cam Follower Bearing; 2" Roller Diameter; 1-1/4" Roller Width; Flat Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
BDI #
PRICE
$ 103.38 / each
$ 173.40 / each
INVENTORY
20

QTY

MCGILL
CF 1/2 S CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD
Cam Follower Bearing; 1/2" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
BDI #
PRICE
$ 31.00 / each
$ 52.00 / each
INVENTORY
3

QTY

MCGILL
CFH 2 S CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Cam Follower Bearing; 2" Roller Diameter; 1-1/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/8" Stud Diameter; 1-1/8-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
BDI #
PRICE
$ 105.74 / each
$ 162.98 / each
INVENTORY
1

QTY

MCGILL
CFH 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Cam Follower Bearing; 2" Roller Diameter; 1-1/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/8" Stud Diameter; 1-1/8-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
BDI #
PRICE
$ 107.90 / each
$ 166.30 / each
INVENTORY
7

QTY

MCGILL
CFH 2 1/2 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; Hex Socket
BDI #
PRICE
$ 140.18 / each
$ 216.04 / each
INVENTORY
6

QTY