Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CR12BUU

CFS 2 F W

CFS 2 F W CAM FOLLOWER ; 2MM STUD X 4.5MM OD X 2.5MM W SST

Cam Follower Bearing; 4.5MM Roller Diameter; 2.5MM Roller Width; Flat Roller Surface; Stud Type; 2MM Stud Diameter; M2X0.4 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket

Part #

CFS2FW

BDI #

23281352

PRICE
$ 339.52 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
31171530
EAN
4549557013003
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M2 X 0.4
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | Miniature | Thrust Disk Type | Stainless Steel
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CFS2FW
Weight / LBS
0.001
Long Description
Cam Follower Bearing; 4.5MM Roller Diameter; 2.5MM Roller Width; Flat Roller Surface; Stud Type; 2MM Stud Diameter; M2X0.4 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Stud Diameter
0.079 Inch | 2 Millimeter
Roller Diameter
0.177 Inch | 4.5 Millimeter
Roller Width
0.098 Inch | 2.5 Millimeter