Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFS25V

CFS25V

CFS 2.5 V CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W CST

Cam Follower Bearing; 5MM Roller Diameter; 3MM Roller Width; Flat Roller Surface; Stud Type; 2.5MM Stud Diameter; M2.5X0.45 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket

Part #

CFS25V

BDI #

514146

PRICE
$ 173.20 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
31171530
EAN
4549557012969
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M2.5 X 0.45
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Miniature
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CFS2.5V
Weight / LBS
0.002
Long Description
Cam Follower Bearing; 5MM Roller Diameter; 3MM Roller Width; Flat Roller Surface; Stud Type; 2.5MM Stud Diameter; M2.5X0.45 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Stud Diameter
0.098 Inch | 2.5 Millimeter
Roller Width
0.118 Inch | 3 Millimeter
Roller Diameter
0.197 Inch | 5 Millimeter