Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFKR 32 VUUR

CFSFU121B

CFSFU121B CAM FOLLOWER ; 12MM STUD DIA W/CAGE EASY MOUNTING TYPE

Cam Follower Bearing; 32MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; Not Applicable Thread; Stepped Tapered Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket

Part #

CFSFU121B

BDI #

21438406

PRICE
$ 102.10 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31171530
EAN
4549557013386
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
Not Applicable
Stud Profile
Stepped Tapered Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.2293
Long Description
Cam Follower Bearing; 32MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; Not Applicable Thread; Stepped Tapered Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter
Roller Width
0.551 Inch | 14 Millimeter