Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRB 15025 T1

CRB 15025 T1

CRB 15025 T1 CROSSED RLR BRG ; 150MM ID X 210MM OD X 25MM W STD FC

Crossed Roller Bearing; Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; 417 Rpm Maximum Operating Grease; 278 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature

Part #

CRB15025T1

BDI #

23281474

PRICE
$ 2,084.28 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
3.149
UNSPSC
31171547
EAN
4549557016882
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
6.97
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; 417 Rpm Maximum Operating Grease; 278 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; 417 Rpm Maximum Operating Grease; 278 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature