Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBC 40070 T1

CRBC 40070 T1

CRBC 40070 T1 CROSSED RLR BRG ; 400MM ID X 580MM OD X 70MM W W/CAGE

Crossed Roller Bearing; Single Row; 400 MM Bore; 580MM Outer Diameter; 70MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 811000 Static Load Rating; 470000N Dynamic Rating; 306 Rpm Maximum Operating Grease; 153 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature

Part #

CRBC40070T1

BDI #

23281870

PRICE
$ 15,152.68 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
72.154
UNSPSC
31171547
EAN
4549557018848
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
159.64
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 400 MM Bore; 580MM Outer Diameter; 70MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 811000 Static Load Rating; 470000N Dynamic Rating; 306 Rpm Maximum Operating Grease; 153 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 400 MM Bore; 580MM Outer Diameter; 70MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 811000 Static Load Rating; 470000N Dynamic Rating; 306 Rpm Maximum Operating Grease; 153 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature