Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBC 4010 T1

CRBC 4010 T1

CRBC 4010 T1 CROSSED RLR BRG ; 40MM ID X 65MM OD X 10MM W W/CAGE

Crossed Roller Bearing; Single Row; 40 MM Bore; 65MM Outer Diameter; 10MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 5140 Static Load Rating; 4280N Dynamic Rating; 2857 Rpm Maximum Operating Grease; 1429 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature

Part #

CRBC4010T1

BDI #

23281876

PRICE
$ 387.58 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.149
UNSPSC
31171547
EAN
4549557017766
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.33
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 40 MM Bore; 65MM Outer Diameter; 10MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 5140 Static Load Rating; 4280N Dynamic Rating; 2857 Rpm Maximum Operating Grease; 1429 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 40 MM Bore; 65MM Outer Diameter; 10MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 5140 Static Load Rating; 4280N Dynamic Rating; 2857 Rpm Maximum Operating Grease; 1429 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature