Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
CRBF 9025 AD UU T1

CRBF 9025 AD UU T1

CRBF 9025 AD UU T1

CRBF 9025 AD UU T1 CROSSED RLR BRG ; 90MM ID X 210MM OD X 25MM W MTG HOLED

Crossed Roller Bearing; Single Row; 90 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 108000 Static Load Rating; 73400N Dynamic Rating; Mounting Holes; + 110 C To - 20 C Operating Temperature

Part #

CRBF9025ADUUT1

BDI #

23282102

PRICE
$ 1,718.23 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
4.67
UNSPSC
31171547
EAN
4549557019579
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
10.3
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 90 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 108000 Static Load Rating; 73400N Dynamic Rating; Mounting Holes; + 110 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 90 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 108000 Static Load Rating; 73400N Dynamic Rating; Mounting Holes; + 110 C To - 20 C Operating Temperature