Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CVTR-6.50-R

CVTR-6.50-R

CVTR-6.50-R V-GRVD TRACK ROLLER ASSY ; 6.5" DIAX2" STDX2.94" W CON W/R-CB TCH

Cam Follower Bearing; 6-1/2" Roller Diameter; 2.94" Roller Width; V Groove Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

CVTR-6.50-R

BDI #

24859902

PRICE
$ 1,215.35 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
11.567
UNSPSC
31171530
EAN
0841946145543
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
27.42
Long Description
Cam Follower Bearing; 6-1/2" Roller Diameter; 2.94" Roller Width; V Groove Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
2.94 Inch | 74.676 Millimeter
Roller Diameter
6.5 Inch | 165.1 Millimeter
Stud Diameter
2 Inch | 50.8 Millimeter