Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CYR 1 1/8

CYR 1 1/8

CYR 1 1/8 CAM FOLLOWER BEARING ; 5/16" BORE 1-1/8" RLR DIA 5/8" RLR WD

Cam Follower Bearing; 5/16" Bore; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

4110100000

BDI #

1402446

PRICE
$ 29.45 / each
$ 99.53 / each

QTY

INVENTORY:
20
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.079
UNSPSC
31171530
EAN
0726166056636
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CYR 1-1/8
Manufacturer Internal Number
4110100000
Weight / LBS
0.17
Long Description
Cam Follower Bearing; 5/16" Bore; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.313 Inch | 7.95 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter