Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CYR 2 1/4

CYR 2 1/4

CYR 2 1/4 CAM FOLLOWER BEARING ; 5/8" BORE 2-1/4" RLR DIA 1-1/4" RLR WID

Cam Follower Bearing; 5/8" Bore; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

4220100000

BDI #

344133

PRICE
$ 65.88 / each
$ 222.59 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.568
UNSPSC
31171530
EAN
0726166057640
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CYR 2-1/4
Manufacturer Internal Number
4220100000
Weight / LBS
1.25
Long Description
Cam Follower Bearing; 5/8" Bore; 2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.625 Inch | 15.875 Millimeter
Roller Diameter
2.25 Inch | 57.15 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter