Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CYR 2 3/4 S

CYR 2 3/4 S

CYR 2 3/4 S CAM FOLLOWER BEARING ; 3/4" BORE 2-3/4" RLR DIA 1-1/2" RLR WID

Cam Follower Bearing; 3/4" Bore; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

4260110000

BDI #

344136

PRICE
$ 141.21 / each
$ 477.11 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.002
UNSPSC
31171530
EAN
0726166057879
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CYR 2-3/4 S
Manufacturer Internal Number
4260110000
Weight / LBS
2.18
Long Description
Cam Follower Bearing; 3/4" Bore; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.75 Inch | 19.05 Millimeter
Roller Diameter
2.75 Inch | 69.85 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter