Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CYR 2

CYR 2

CYR 2 CAM FOLLOWER BEARING ; 5/8" BORE 2" RLR DIA 1-1/4" RLR WD

Cam Follower Bearing; 5/8" Bore; 2" Roller Diameter; 1-1/4" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

4200100000

BDI #

344128

PRICE
$ 59.97 / each
$ 202.67 / each

QTY

INVENTORY:
7
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.436
UNSPSC
31171530
EAN
0726166057503
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CYR 2
Manufacturer Internal Number
4200100000
Weight / LBS
0.96
Long Description
Cam Follower Bearing; 5/8" Bore; 2" Roller Diameter; 1-1/4" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.625 Inch | 15.875 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Roller Diameter
2 Inch | 50.8 Millimeter