Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CYR 7 S

CYR 7 S

CYR 7 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

Cam Follower Bearing; 2-3/4" Bore; 7" Roller Diameter; 3-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

4500701100

BDI #

347377

PRICE
$ 3,286.90 / each
$ 4,922.77 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.016
UNSPSC
31171530
EAN
0726166058395
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CYR 7 S
Manufacturer Internal Number
4500701100
Weight / LBS
32.43
Long Description
Cam Follower Bearing; 2-3/4" Bore; 7" Roller Diameter; 3-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
3.75 Inch | 95.25 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter