Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AAM2025-20

EP040604

EP040604 PLAIN SLEEVE BEARING ; 1/4"ID X 3/8"OD X 1/4"LG BRONZE

Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

EP040604

BDI #

17053816

PRICE
$ 0.67 / each

QTY

INVENTORY:
30
Manufacturer Name
BUNTING BEARING CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
31171515
EAN
0717905073618
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905073618
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Bore
0.252 Inch | 6.401 Millimeter
Outside Diameter
0.378 Inch | 9.601 Millimeter
Length Thru Bore
0.25 Inch | 6.35 Millimeter