Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EP4B-IP-315L

EP4B-IP-315R

EP4B-IP-315R PILLOW BLK RLR BRG ; 3-15/16" BORE 4-1/4" BASE-CTR HGT 4 HOLE

Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12-1/4" Minimum Bolt Spacing; 12-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

071215

BDI #

247635

PRICE
$ 2,545.15 / each
$ 2,648.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
26.16
UNSPSC
31171511
EAN
0782476188498
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-315R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
EP4B-IP-315R
Manufacturer Internal Number
071215
Weight / LBS
57.62
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12-1/4" Minimum Bolt Spacing; 12-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
12.25 Inch | 311.15Millimeter
Nominal Bolt Center to Center
12.5 Inch | 317.5 Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Bolt Spacing Maximum
12.75 Inch | 323.85Millimeter
Length Thru Bore
4.7 Inch | 119.38 Millimeter