Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F2PH-BL-050

F2PH-BL-050

F2PH-BL-050 FLANGE MOUNT BALL BEARING ; 1/2" BORE 2-BOLT

Flange Block Bearing; 2 Bolt Flange Block; 1/2" Bore; 4" Bolt Circle Diameter; 4" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Neoprene Seal

Part #

F2PH-BL-050

BDI #

195058

PRICE
$ 53.06 / each

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
UNSPSC
31171501
EAN
0044861012390
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
No
Insert Part Number
BL-050
Seals
Neoprene
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.climaxmetal.com
Weight / LBS
1
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1/2" Bore; 4" Bolt Circle Diameter; 4" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Neoprene Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bolt Spacing
4 Inch | 101.6 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Nominal Bolt Circle Diameter Round
4 Inch | 101.6 Millimeter