Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FB-1016-8

FB-1016-8

FB-1016-8 FLANGED SLEEVE BEARING

Sleeve Bearing; 5/8" Nominal Bore; 1" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material; 1-1/4" Flange Outside Diameter; 5/32" Flange Thickness

Part #

35638

BDI #

168144

PRICE
$ 42.50 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
UNSPSC
31171515
EAN
0781711356388
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FB-1016-8
Weight / LBS
0.126
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 1" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material; 1-1/4" Flange Outside Diameter; 5/32" Flange Thickness
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Flange Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore
0.627 Inch | 15.926 Millimeter
Flange Thickness
0.156 Inch | 3.962 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.003 Inch | 25.476 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter